NTN - Needle Roller Bearing - NATV17XLL/3AS
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 40x40x21 mm |
---|---|
Logistic Weight | 156 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 21 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATV |
Material | Steel |
Basic static load, radial - C0r | 42000 N |
Basic dynamic load, radial - Cr | 19400 N |
Usually arrives within 14 working days