References
INA:NUTR2052-A
Rubix:100A2359
Manufacturer :0095960200000
EAN:4012802459463

Product details : INA TRACK ROLLER BEARING NUTR2052-A
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x52 mm |
|---|---|
| Logistic Weight | 318 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 4200 rpm |
| Basic dynamic load, radial - Cr | 31500 N |
| Basic static load, radial - C0r | 44500 N |
Show UNSPSC/ECL@SS
£ 141.73 excl. VAT
/ Each
£ 170.08 incl. VAT
- In stock: Next day delivery
