Track Rollers with Profiled Outer Ring
Inner diameter | 5 mm |
---|---|
Outer diameter | 8 mm |
Width | 8 mm |
Inner diameter | 5 mm |
---|---|
Outer diameter | 8 mm |
Width | 8 mm |
Sealing | two metal shields |
Series | lfr-2z |
Basic static load, radial - C0r | 850 N |
Basic dynamic load, radial - Cr | 1560 N |
In stock: Next day delivery