Yoke type track roller
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x47x47 mm |
---|---|
Logistic Weight | 177 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | na22..-2rsr |
Cage | steel |
Reference speed | 2300 rpm |
Basic static load, radial - C0r | 18600 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days