References
INA:RNA22/6-2RSR
Rubix:100A5167
Manufacturer :0000271540000
EAN:4012802436822

Product details : INA TRACK ROLLER BEARING RNA22/6-2RSR
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x19x19 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 11.8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
| Basic dynamic load, radial - Cr | 3350 N |
| Basic static load, radial - C0r | 3650 N |
Show UNSPSC/ECL@SS
£ 32.18 excl. VAT
/ Each
£ 38.62 incl. VAT
- In stock: Next day delivery
