Track roller
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x52x52 mm |
---|---|
Logistic Weight | 150 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR2..-2RS/2RSR |
Reference speed | 8000 rpm |
In stock: Next day delivery