Track roller
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x62x62 mm |
---|---|
Logistic Weight | 250 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 19 mm |
Sealing | two rubber seals |
Series | lr50..-2rs/2rsr |
Reference speed | 4000 rpm |
Basic static load, radial - C0r | 12200 N |
Basic dynamic load, radial - Cr | 16000 N |
Usually arrives within 14 working days