NTN NATR8X NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATR8X
See technical informationSee documentsReferences
NTN:NATR8X
Rubix:205A5417
EAN:4547359009040

Documents
Product details : NTN NATR8X NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, with inner ring, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x15 mm |
|---|---|
| Logistic Weight | 46 g |
| Inner diameter | 8 mm |
| Outer diameter | 24 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Cage | steel |
| Basic dynamic load, radial - Cr | 6900 N |
| Basic static load, radial - C0r | 7700 N |
Show UNSPSC/ECL@SS
£ 17.28 excl. VAT
/ Each
£ 20.74 incl. VAT
- Delivery usually within ( 3 ) days
