NTN - Needle Roller Bearing - 1R32X38X32
Inner diameter | 32 mm |
---|---|
Outer diameter | 38 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 38x38x32 mm |
---|---|
Logistic Weight | 88 g |
Inner diameter | 32 mm |
Outer diameter | 38 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days