NTN - Needle Roller Bearing - NKXR50T2
Inner diameter | 50 mm |
---|---|
Outer diameter | 62 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 62x62x35 mm |
---|---|
Logistic Weight | 301 g |
Inner diameter | 50 mm |
Outer diameter | 62 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | nkxr |
Material | steel |
Cage | polyamide |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 27900 N |
Sealing | open |
Usually arrives within 14 working days