INA NKXR17-XL NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:NKXR17-XL
Rubix:206A7239
Manufacturer :0507806460000
EAN:4012802735987

Product details : INA NKXR17-XL NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings NKXR, axial component, single direction, to DIN 5429, without end cap, for oil lubrication
Strengths
Particularly reduced radial volume. Large and axial radial loads support in one direction. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x26x26 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 25 mm |
| Basic dynamic load, radial - Cr | 13500 N |
| Bearing Clearance | cn |
| Series | nkxr..-xl |
| Reference speed | 5500 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 15000 N |
| Basic static load, axial - C0a | 33500 N |
| Basic dynamic load, axial - Ca | 16000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 47.19 excl. VAT
/ Each
£ 56.63 incl. VAT
- Delivery usually within ( 7 ) days
