Track roller NA
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x55x55 mm |
---|---|
Logistic Weight | 175 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 21 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Usually arrives within 14 working days