INA NUTR3072-A DOUBLE ROW YOKE TYPE TRACK ROLLER

Yoke type track roller

See technical information

References

INA:NUTR3072-A
Rubix:238A1405
Manufacturer :0095960620000
EAN:4012802422375
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width29 mm
See all Specifications

Product details : INA NUTR3072-A DOUBLE ROW YOKE TYPE TRACK ROLLER


Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x72x72 mm
Logistic Weight691 g
Inner diameter30 mm
Outer diameter72 mm
Width29 mm
Sealingopen
Bearing Clearancecn
Seriesnutr..-a
Reference speed2600 rpm
Basic dynamic load, radial - Cr49000 N
Basic static load, radial - C0r69000 N
£ 78.06 excl. VAT
/ Each
£ 93.67 incl. VAT
  • In stock: Next day delivery