NTN - Needle Roller Bearing - NATV10XLL/3AS
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 30x30x15 mm |
---|---|
Logistic Weight | 70 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATV |
Material | Steel |
Basic static load, radial - C0r | 20300 N |
Basic dynamic load, radial - Cr | 12000 N |
Usually arrives within 14 working days