NTN NUTR306/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUTR306/3AS
See technical informationSee documentsReferences
NTN:NUTR306/3AS
Rubix:205A7076
EAN:4547359009583



Documents
Product details : NTN NUTR306/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement cylindrical roller, with inner ring, double-side shields, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x29 mm |
|---|---|
| Logistic Weight | 712 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | steel |
| Basic dynamic load, radial - Cr | 56500 N |
| Basic static load, radial - C0r | 72500 N |
Show UNSPSC/ECL@SS
£ 51.50 excl. VAT
/ Each
£ 61.80 incl. VAT
- Delivery usually within ( 3 ) days
