References
INA:NATV25-PP-A
Rubix:238A1927
Manufacturer :0057280610000
EAN:4012802459234

Product details : INA NATV25-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x52x52 mm |
|---|---|
| Logistic Weight | 281 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv..-pp-a |
| Reference speed | 1000 rpm |
| Basic dynamic load, radial - Cr | 20200 N |
| Basic static load, radial - C0r | 44500 N |
Show UNSPSC/ECL@SS
£ 54.47 excl. VAT
/ Each
£ 65.36 incl. VAT
- Delivery usually within ( 7 ) days
