Track roller NA
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x47x47 mm |
---|---|
Logistic Weight | 104 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA |
Material | Steel |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 32000 N |
Basic dynamic load, radial - Cr | 23300 N |
Usually arrives within 14 working days