NTN NUTR310/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUTR310/3AS
See technical informationSee documentsReferences
NTN:NUTR310/3AS
Rubix:205A7084
EAN:4547359009668



Documents
Product details : NTN NUTR310/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement cylindrical roller, with inner ring, double-side shields, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x32 mm |
|---|---|
| Logistic Weight | 1735 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | steel |
| Basic dynamic load, radial - Cr | 96500 N |
| Basic static load, radial - C0r | 150000 N |
Show UNSPSC/ECL@SS
£ 107.79 excl. VAT
/ Each
£ 129.35 incl. VAT
- Delivery usually within ( 3 ) days
