NTN - Needle Roller Bearing - NATR15XLL/3AS
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 35x35x19 mm |
---|---|
Logistic Weight | 106 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 19 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 13300 N |
Usually arrives within 14 working days