Track roller NA
Inner diameter | 160 mm |
---|---|
Outer diameter | 200 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x200x200 mm |
---|---|
Logistic Weight | 2890 g |
Inner diameter | 160 mm |
Outer diameter | 200 mm |
Width | 40 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days