SKF NATV 30 PP YOKE-TYPE TRACK ROLLERS
Support rollers (Yoke-type track rollers)
See technical informationReferences
Superseded Ref:NATV 30 PPA
SKF:NATV 30 PP
Rubix:266A6743
EAN:7316570820133

Product details : SKF NATV 30 PP YOKE-TYPE TRACK ROLLERS
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. A lubrication hole in the inner ring facilitates relubrication.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Series | natv 30 pp |
| Material | bearing steel |
| Weight | 0.48 kg |
| Reference speed | 1400 rpm |
| Basic dynamic load, radial - Cr | 29200 N |
| Basic static load, radial - C0r | 62000 N |
Show UNSPSC/ECL@SS
£ 94.54 excl. VAT
/ Each
£ 113.45 incl. VAT
- Delivery usually within ( 3 ) days
