NTN 1R35X42X21D NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - 1R35X42X21D

See technical informationSee documents
References
NTN:1R35X42X21D
Rubix:204A4473
EAN:4547359252224
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter42 mm
Width21 mm
See all Specifications
Documents

Product details : NTN 1R35X42X21D NEEDLE ROLLER BEARING


NTN - Needle Roller Bearing - 1R35X42X21D

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x42x21 mm
Logistic Weight77 g
Inner diameter35 mm
Outer diameter42 mm
Width21 mm
Seriesir
Materialsteel
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
  • Delivery usually within ( 3 ) days