Radial roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 30 mm |
Logistic Weight | 716 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 100 mm |
Width | 30 mm |
Bearing Clearance | c3 |
Series | na49..-xl |
Basic static load, radial - C0r | 156000 N |
Basic dynamic load, radial - Cr | 95000 N |
Sealing | open |
Usually arrives within 14 working days