References
INA:AS5070
Rubix:106A0996
Manufacturer :0000196230000
EAN:4054369079524

Product details : INA NEEDLE BEARING WASHR AS5070
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x70x70 mm |
|---|---|
| Logistic Weight | 17 g |
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- In stock: Next day delivery
