NTN WS81108 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81108
See technical informationSee documentsReferences
NTN:WS81108
Rubix:206A3415
EAN:4547359245691



Documents
Product details : NTN WS81108 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x3,5 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 40 mm |
| Outer diameter | 60 mm |
| Width | 3.5 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- Delivery usually within ( 3 ) days
