References
INA:AS4565
Rubix:81146303
Manufacturer :0000196070000
EAN:4012802431025

Product details : AS4565 BEARING THRUST WASHER 40X60
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x65x65 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 45 mm |
| Outer diameter | 65 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- Usually arrives within 14 working days
