Precision / Spindle bearing NTN 7011UCG/GNP42, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7011UCG/GNP42
Rubix:394A4666
Manufacturer :7011UCG/GNP42
EAN:4547359829235

Documents
Product details : NTN 7011UCG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x18 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 30000 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 135.66 excl. VAT
/ Each
£ 162.79 incl. VAT
- Usually arrives within 14 working days
