Angular contact ball bearing SNR 5307EEG15, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm

SNR Double-row self-aligning ball bearing

See technical information

References

SNR:5307EEG15
Rubix:204A8724
EAN:3413520105822
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width34.9 mm
See all Specifications

Product details : SNR 5307EEG15 ANGULAR CONTACT BALL BEARING


Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x103x39 mm
Logistic Weight748 g
Inner diameter35 mm
Outer diameter80 mm
Width34.9 mm
Bearing Clearancecn
Sealingtwo rubber seals
Series5300
Cagepolyamide
Limit speed5800 rpm
Basic static load, radial - C0r34600 N
Basic dynamic load, radial - Cr50200 N
£ 49.94 excl. VAT
/ Each
£ 59.93 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories