Angular contact ball bearing SNR 5305NRZZG15, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
2-row angular contact ball bearings
See technical informationReferences
SNR:5305NRZZG15
Rubix:204A8710
EAN:3413520105723



Product details : SNR 5305NRZZG15 ANGULAR CONTACT BALL BEARING
Rigid angular contact ball bearing, two rows, polyamide cage, groove and snap ring on outside diameter, deflector on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x29x70 mm |
|---|---|
| Logistic Weight | 419 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 7900 rpm |
| Limit speed | 8700 rpm |
| Basic static load, radial - C0r | 19400 N |
| Basic dynamic load, radial - Cr | 28300 N |
Show UNSPSC/ECL@SS
£ 42.74 excl. VAT
/ Each
£ 51.29 incl. VAT
- Delivery usually within ( 3 ) days
