Self-aligning ball bearing 23..2RSTN
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistic Weight | 200 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Cage | Polyamide |
Usually arrives within 14 working days