Ball Bearing Self-aligning Multi-Row
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x190x190 mm |
---|---|
Logistic Weight | 8550 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 64 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 23 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 6300 rpm |
Limit speed | 4500 rpm |
Usually arrives within 14 working days