Self-aligning ball bearing SKF 2307 EM, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2307 EM
Rubix:100A2662
Manufacturer :35800
EAN:7316576623110



Product details : SKF SELF-ALIGN. BEARING 2307 EM
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x80x80 mm |
|---|---|
| Logistic Weight | 754 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23e |
| Material | bearing steel |
| Reference speed | 16000 rpm |
Show UNSPSC/ECL@SS
£ 277.83 excl. VAT
/ Each
£ 333.40 incl. VAT
- Usually arrives within 14 working days
