Self-aligning ball bearing NSK 1207KJ, Outer diameter: 72 mm | Inner diameter: 35 mm


Self-aligning ball bearing 12

References
nsk:1207KJ
rubix:100A6515
manufacturer :1207K 5
ean:0029176030574
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
SealingOpen
See all Specifications

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 1207KJ


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
SealingOpen
Bearing ClearanceCN
MaterialSteel
CageSteel
Show UNSPSC/ECL@SS
£ 31.46 excl. VAT
/ Each
£ 37.75 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories