Self-aligning ball bearing SKF 2203 E-2RS1TN9, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Self-aligning Ball Bearing 22.. Series
See technical informationReferences
SKF:2203 E-2RS1TN9
Rubix:2516424
Manufacturer :34806
EAN:7316570023152

Product details : HRA+ SELF-ALIGN. BRG 2203E-2RS1TN9:SKF
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x40x40 mm |
|---|---|
| Logistic Weight | 89 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 2200 N |
| Basic dynamic load, radial - Cr | 8840 N |
Show UNSPSC/ECL@SS
£ 38.14 excl. VAT
/ Each
£ 45.77 incl. VAT
- In stock: Next day delivery
