NTN - Self-Aligning Ball Bearing - 2311SKC3
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 120x120x43 mm |
---|---|
Logistic Weight | 2096 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 2300 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 76500 N |
Basic static load, radial - C0r | 24000 N |
Usually arrives within 14 working days