Self-aligning Ball Bearing 2211 Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 783 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 22E |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 4300 rpm |
Usually arrives within 14 working days