NTN - Self-Aligning Ball Bearing - 1311SK
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 120x120x29 mm |
---|---|
Logistic Weight | 1580 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 1300 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 51500 N |
Basic static load, radial - C0r | 17900 N |
Usually arrives within 14 working days