Self-aligning ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x120x120 mm |
---|---|
Logistic Weight | 1305 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 22..-k-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 6200 rpm |
Limit speed | 5600 rpm |
Basic dynamic load, radial - Cr | 58000 N |
Basic static load, radial - C0r | 19200 N |
Sold out