Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Self-aligning ball bearing
FAG 1302-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing FAG 1302-TVH>N, Width: 13 mm
Rolling and Plain Bearings
References
fag:
1302-TVH>N
rubix:
274A6107
manufacturer :
3004222450000
ean:
4064327866813
Technical specifications
Width
13
mm
Sealing
open
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : FAG 1302-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13..-TVH, plastic cage
Technical specifications
Attributes
Width
13
mm
Sealing
open
Bearing Clearance
cn
Basic dynamic load, radial - Cr
9800
N
Basic static load, radial - C0r
2280
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.92
excl. VAT
/
Each
£
17.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Self-aligning ball bearing SKF 2219 KM/P63, Outer diameter: 170 mm | Width: 43 mm | Inner diameter: 95 mm
Self-aligning ball bearing SKF 2218 K, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm
Self-aligning ball bearing FAG 2214-M-C3, Outer diameter: 125 mm | Width: 31 mm | Inner diameter: 70 mm
Self-aligning ball bearing SKF 1309 ETN9/C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Self-aligning ball bearing NSK 2312KJC3, Outer diameter: 130 mm | Width: 46 mm | Inner diameter: 60 mm
Self-aligning ball bearing NTN 1209SK, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Self-aligning ball bearing FAG 2211-K-TVH-C3>N, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm
Self-aligning ball bearing NTN 2308S, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Self-aligning ball bearing NSK 1218JC3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Self-aligning ball bearing FAG 1306-TVH>J, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Self-aligning ball bearing NSK 2315KJC3, Outer diameter: 160 mm | Width: 55 mm | Inner diameter: 75 mm
Self-aligning ball bearing NTN 2215SC3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 75 mm
Self-aligning ball bearing SKF 1202 ETN9/W64, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Self-aligning ball bearing FAG 1220-K-M-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Self-aligning ball bearing SKF 1216/C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm