Self-aligning ball bearing FAG 2201-TVH-C3, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2201-TVH-C3
Rubix:238A3201
Manufacturer :0167026200030
EAN:4012801160186

Product details : FAG 2201-TVH-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22..-M, solid brass cage
Self-aligning ball bearing 22..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x32x32 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 23300 rpm |
| Basic static load, radial - C0r | 1940 N |
| Basic dynamic load, radial - Cr | 9400 N |
Show UNSPSC/ECL@SS
£ 17.23 excl. VAT
/ Each
£ 20.68 incl. VAT
- Usually arrives within 14 working days
