Self-aligning ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x62x62 mm |
---|---|
Logistic Weight | 335 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 23..-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 11900 rpm |
Limit speed | 12200 rpm |
Basic dynamic load, radial - Cr | 25000 N |
Basic static load, radial - C0r | 6600 N |
Usually arrives within 14 working days