Self-aligning ball bearing NSK 2314J, Outer diameter: 150 mm | Width: 51 mm | Inner diameter: 70 mm


Self-aligning ball bearing 23

References
nsk:2314J
rubix:229A9815
manufacturer :2314 5
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter150 mm
Width51 mm
See all Specifications

Product details : NSK 2314J SELF ALIGNING BALL BEARING


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Logistic Weight4000 g
Inner diameter70 mm
Outer diameter150 mm
Width51 mm
SealingOpen
Bearing ClearanceCN
CageSteel
Show UNSPSC/ECL@SS
£ 136.72 excl. VAT
/ Each
£ 164.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories