Self-aligning ball bearing FAG 2318-M-C3, Outer diameter: 190 mm | Width: 64 mm | Inner diameter: 90 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2318-M-C3
Rubix:238A2060
Manufacturer :0384396970030
EAN:4012801192668

Product details : FAG 2318-M-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23..-M, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x190x190 mm |
|---|---|
| Logistic Weight | 8440 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 64 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 23..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 5000 rpm |
| Basic static load, radial - C0r | 58000 N |
| Basic dynamic load, radial - Cr | 156000 N |
Show UNSPSC/ECL@SS
£ 590.67 excl. VAT
/ Each
£ 708.80 incl. VAT
- Delivery usually within ( 7 ) days
