Self-aligning ball bearing NSK 1304JC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Self-aligning ball bearing 13
See technical informationReferences
NSK:1304JC3
Rubix:100A8110
EAN:00029176409844

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 1304JC3
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 26.74 excl. VAT
/ Each
£ 32.09 incl. VAT
- Usually arrives within 14 working days
