Self-aligning ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x62x62 mm |
---|---|
Logistic Weight | 252 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 13..-K-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 10000 rpm |
Limit speed | 12900 rpm |
Basic dynamic load, radial - Cr | 18300 N |
Basic static load, radial - C0r | 5000 N |
Usually arrives within 14 working days