Self-aligning ball bearing NTN 2219S, Outer diameter: 170 mm | Width: 43 mm | Inner diameter: 95 mm
NTN - Self-Aligning Ball Bearing - 2219S
See technical informationSee documentsReferences
NTN:2219S
Rubix:204A4793
EAN:4547359262285



Documents
Product details : NTN 2219S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x43 mm |
|---|---|
| Logistic Weight | 4019 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 34500 N |
| Basic dynamic load, radial - Cr | 84000 N |
Show UNSPSC/ECL@SS
£ 312.18 excl. VAT
/ Each
£ 374.62 incl. VAT
- Usually arrives within 14 working days
