Self-aligning ball bearing NSK 1322J, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm


Self-aligning ball bearing 13

References
nsk:1322J
rubix:100A6002
manufacturer :1322 5
ean:00029176528385
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width50 mm
See all Specifications

Product details : NSK 1322J SELF ALIGNING BEARING 1322


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Logistic Weight11800 g
Inner diameter110 mm
Outer diameter240 mm
Width50 mm
SealingOpen
Bearing ClearanceCN
CageSteel
Show UNSPSC/ECL@SS
£ 1,025.46 excl. VAT
/ Each
£ 1,230.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories