Self-aligning ball bearing SKF 1302 ETN9, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1302 ETN9
Rubix:100A0864
Manufacturer :34249
EAN:7316576608605

Product details : SKF SELF-ALIGN. BEARING 1302 ETN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x42x42 mm |
|---|---|
| Logistic Weight | 87 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 34000 rpm |
Show UNSPSC/ECL@SS
£ 46.99 excl. VAT
/ Each
£ 56.39 incl. VAT
- Delivery usually within ( 3 ) days
