Self-aligning ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Bearing Clearance | C3 |
Series | 12..-TVH |
Reference speed | 21300 rpm |
Limit speed | 28000 rpm |
Basic dynamic load, radial - Cr | 5700 N |
Basic static load, radial - C0r | 1270 N |
Usually arrives within 14 working days