Self-aligning ball bearing NTN 2319S, Outer diameter: 200 mm | Width: 67 mm | Inner diameter: 95 mm
NTN - Self-Aligning Ball Bearing - 2319S
See technical informationSee documentsReferences
NTN:2319S
Rubix:204A6144
EAN:4547359750706



Documents
Product details : NTN 2319S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x67 mm |
|---|---|
| Logistic Weight | 9050 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 67 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 64500 N |
| Basic dynamic load, radial - Cr | 161000 N |
Show UNSPSC/ECL@SS
£ 517.13 excl. VAT
/ Each
£ 620.56 incl. VAT
- Usually arrives within 14 working days
